Shop All Ethernet Switches
Ubiquiti Networks Commercial
UniFi Switch Industrial, USWINDUSTRIAL
Mfr # USW-INDUSTRIAL
Zoro # G4535238
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Depth 9.3"
- Width 10"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # USW-INDUSTRIAL
- Zoro # G4535238
- UPC # 817882028974
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Height | 2.4" |
Depth | 9.3" |
Width | 10" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
UniFi Switch Industrial. The USW-Industrial is a managed Gigabit Layer 2 switch with auto-sensing, high-power 802.3bt PoE++ support. It has 10 RJ45 ports total, 8 of which offer PoE++ (up to 60W per port), ideal for powering devices like UniFi LED Panels, cameras, and APs. Featuring a ruggedized industrial design, the fanless USW-Industrial is plenum-rated* and can be installed in a horizontal or vertical orientation in plenum spaces. Its die-cast aluminum enclosure has a black, powder coated finish. This provides greater resistance to corrosion and durability in environments with extreme temperature variations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- EGO Chargeable Power Bank, 150 W, No Batteries (PAD1500)
- LOGITECH Rally Mic Pod Hub, 939001647 (939-001647)
- ENERGIZER INDUSTRIAL AA Alkaline Batteries, 1.5V (EN91 / E0191900)
- UBIQUITI NETWORKS COMMERCIAL UniFi LTE, ULTEUS (U-LTE-US)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Single-mode 30Km, EOT (LNX-0602-S3-T)
- RED LION Ethernet Switch (1005TX)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- Ubiquiti Networks Commercial Ethernet Switches