Shop All Ethernet Switches
Ubiquiti Networks Commercial
UniFi LTE, ULTEUS
Mfr # U-LTE-US
Zoro # G4527924
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.3"
- Height 8"
- Width 2.6"
- Product Type Radio Modem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # U-LTE-US
- Zoro # G4527924
- UPC # 817882027908
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 1.3" |
Height | 8" |
Width | 2.6" |
Details
Product Type | Radio Modem |
Description
Redundant WAN over LTE (US Only). The UniFi LTE uses the AT&T LTE network to provide backup internet connectivity in case your primary WAN connection goes down. The UniFi LTE also provides a secondary Gigabit Ethernet port for bridging and passive PoE passthrough. Avoid Internet downtime and lost productivity by adding a U-LTE to your existing UniFi Network. U-LTE uses the AT&T LTE network to provide backup Internet connectivity to ensure your UniFi WAN Network is always running. Each defined network can be configured for ability to use LTE failover when it is necessary. Coverage and availability depends on the AT&T LTE network. Just plug in to any switch port in your corporate network, activate the device by selecting a plan and entering payment information, and enjoy the first 1 GB on us. The plan is $15/month (includes 1 GB), and is $10/GB after the first GB. Speed is dependent on AT&T Network Coverage. A UniFi Security Gateway is required for operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Battery Charger (03-951)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- ILC Replacement for Batteries AND Light Bulbs Slaa6-7.2f Battery (SLAA6-7.2F BATTERY BATTERIES AND LIGHT BULBS)
- CORTELCO 255444-VBA-20M Wall w/ Volume ASH (2554-V-AS)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-St (EDS-408A-MM-ST)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 16 digital inputs, Cube67 DI16 E 8xM12 (56603)
- Ubiquiti Networks Commercial Ethernet Switches