Ubiquiti Networks Commercial

UniFi Light Dimmer PoE, UDIMAT


product price: $58.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features PoE
  • Controllable Function Light Control
  • Weight (Approximate) 3.17 oz
  • Power Rating 5 W
  • Additional Information Powered by 802.3af PoE, Configured and Managed by UniFi LED App and UniFi EoT Controller
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Features PoE
Controllable Function Light Control
Weight (Approximate) 3.17 oz
Power Rating 5 W
Additional Information Powered by 802.3af PoE, Configured and Managed by UniFi LED App and UniFi EoT Controller
Compatibility UniFi LED Lighting System
Form Factor Wall Mount
Product Name Hard Wire Dimmer
Product Type Hard Wire Dimmer

Description

UniFi Light Dimmer PoE Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.