Shop All Wireless Access Points
Ubiquiti Networks Commercial
UniFi AP AC Mesh, PK5, UAPACM5US
Mfr # UAP-AC-M-5-US
Zoro # G6839936
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.8"
- Height 13.9"
- Depth 1.4"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # UAP-AC-M-5-US
- Zoro # G6839936
- UPC # 817882020589
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Width | 1.8" |
Height | 13.9" |
Depth | 1.4" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
UniFi Access Point AC Mesh US; Does not include PoE Injectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- EXTREME MAX Extreme Max 5001.5811 Minimalist Wall-Mount Helmet Hanger - Pack of 2 (5001.5811)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- Ubiquiti Networks Commercial Wireless Access Points