Shop All Wireless Access Points
Ubiquiti Networks Commercial
NanoSwitch 4 Port PoE, NSW
Mfr # N-SW
Zoro # G5246413
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.3"
- Width 3.7"
- Height 7.7"
- Product Type Ethernet Switch
- Power Source PoE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # N-SW
- Zoro # G5246413
- UPC # 817882021708
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 1.3" |
Width | 3.7" |
Height | 7.7" |
Details
Product Type | Ethernet Switch |
Power Source | PoE |
Description
NanoSwitch 4 Port PoE, PoE Injector Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- BOGEN Rack mount Kit for TPU Series (RPK82)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- Ubiquiti Networks Commercial Wireless Access Points