Shop All Wireless Access Points
Ubiquiti Networks Commercial
NanoStation 2, NSM2US
Mfr # NSM2(US)
Zoro # G5263283
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.6"
- Width 3.1"
- Depth 1.2"
- Wireless LAN Standard IEEE 802.11n
- Product Type Wireless Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # NSM2(US)
- Zoro # G5263283
- UPC # 810354020230
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 11.6" |
Width | 3.1" |
Depth | 1.2" |
Details
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Bridge |
Description
NanoStation 2 MIMO CPE AirMax US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brentronics Bb-2590/u Battery (BB-2590/U)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er10450 (CS-ER10450)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- Ubiquiti Networks Commercial Wireless Access Points