Shop All VGA Connectors & Cables
Ubiquiti Networks Commercial
Direct Attach Cable 10G 2M, UDC2
Mfr # UDC-2
Zoro # G6812085
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 6.56 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # UDC-2
- Zoro # G6812085
- UPC # 817882020534
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6.56 ft |
Details
Color | Black |
Product Type | Network Cable |
Description
UniFi Direct Attach Copper Cable, 10 Gbps, 2 meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Zoeller Sump Pump (ML100-13278)
- CORTELCO Cortelco 255400-VOE-20MD Wall ValueLine VOE - Black (255400-VOE-20MD)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- CABLE WHOLESALE Apple Mac Monitor Extension Cable DB15 Male to DB15 Female 15 Conductor 6 foot (10D2-01206)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- Ubiquiti Networks Commercial VGA Connectors & Cables