Shop All Server Switches & Adapters
Ubiquiti Networks Commercial
Bullet2 AirMax MIMO CPE, BULLETM2HPUS
Mfr # BulletM2-HP(US)
Zoro # G6787655
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wireless Bridge
- Depth 6"
- Height 1.2"
- Wireless LAN Standard IEEE 802.11n
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubiquiti Networks Commercial
- MFR # BulletM2-HP(US)
- Zoro # G6787655
- UPC # 810354020124
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 6" |
Height | 1.2" |
Width | 1.5" |
Details
Product Type | Wireless Bridge |
Wireless LAN Standard | IEEE 802.11n |
Description
Bullet2 AirMax MIMO CPE US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- AT&T Corded Phone w/Answering System, white (CL4940)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Ubiquiti Networks Commercial Server Switches & Adapters