Shop All Circuit Breaker & Panelboard Accessories
Ubi
Replacement Buss Bar, Assembly, 125A
Mfr # UBIZRBK12
Zoro # G4599196
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubi
- MFR # UBIZRBK12
- Zoro # G4599196
- UPC # 094925003468
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Buss Bar Kit |
Amps | 125A |
Description
Replacement Buss Bar,Assembly,125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- SQUARE D Neutral Kit, 100A, 240V AC (NQNL1)
- SQUARE D Load Center Lock Kit (PK3FL)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- Ubi Circuit Breaker & Panelboard Accessories