Shop All Circuit Breakers
Ubi
Circuit Breaker, UBIZ Series 90A, 2 Pole, 120/240V AC
Mfr # UBIZ290
Zoro # G4599257
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Amps 90A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubi
- MFR # UBIZ290
- Zoro # G4599257
- UPC # 094925418149
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 4.81 in |
Height | 2.53 in |
Length | 4.81" |
Details
Item | Circuit Breaker |
Series | UBIZ |
Amps | 90A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Product Type | Circuit Breaker,Type UBIZ,Thick,2P,90A |
Description
Circuit Breaker,Type UBIZ,Thick,2P,90A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 113 mm L (LMT100)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, 120V AC (2141)
- Ubi Circuit Breakers