Shop All Circuit Breakers
Ubi
Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC
Mfr # UBIZ3030
Zoro # G4599239
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Magnetic
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubi
- MFR # UBIZ3030
- Zoro # G4599239
- UPC # 094925030327
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.81 in |
Height | 2.53 in |
Length | 4.81" |
Details
Item | Circuit Breaker |
Series | UBIZ |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Product Type | Circuit Breaker,Type UBIZ,Twin,1P,30/30A |
Description
Circuit Breaker,Type UBIZ,Twin,1P,30/30A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- UBI Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ215)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- Ubi Circuit Breakers