Shop All Circuit Breakers
Ubi
Circuit Breaker, UBITB Series 40A, 1 Pole, 120V AC
Mfr # UBITB140
Zoro # G4599336
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITB
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Actuator Interchangeable
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubi
- MFR # UBITB140
- Zoro # G4599336
- UPC # 094925007497
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.93 in |
Height | 2.56 in |
Size | 1" |
Length | 2.93" |
Details
Item | Circuit Breaker |
Series | UBITB |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Actuator | Interchangeable |
Circuit Breaker Mounting Style | Plug In |
DC Voltage Rating | Not Rated |
Product Type | Circuit Breaker,Type UBITB,1P,40A |
Poles | Single Pole |
Special Features | Type TB, Plug In, Interchangeable |
Amperage | 40 Amp |
Description
Circuit Breaker,Type UBITB,1P,40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- Ubi Circuit Breakers