Shop All Circuit Breakers
Ubi
Circuit Breaker, UBIP Series 15/20A, 2 Pole, 120V AC
Mfr # UBIP1520
Zoro # G4599345
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Bolt On
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubi
- MFR # UBIP1520
- Zoro # G4599345
- UPC # 094925031126
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.92 in |
Height | 1.84 in |
Length | 1.84" |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 15/20A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Circuit Breaker,Type UBIP,Twin 15/20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 1 Pole, 120/240V AC (QO150)
- Ubi Circuit Breakers