Shop All Barware and Beverage Service
Ubc
UBC TRE1438 Trunk Line 8+2 Extruded Jacket - 1-4 in.
Mfr # TRE1438
Zoro # G604059036
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # TRE1438
- Zoro # G604059036
- Country of Origin China
- Category Barware and Beverage Service
Description
Ensure the proper functioning of your glycol chiller system with these durable, flexible trunk lines. Just choose the model that offers you the correct number of product dispensing lines for your unique draft set-up, and then use it to connect your chiller to your glycol ready tower.
Each trunk line is equipped with an internal moisture barrier to prevent condensation, and a foil wrap that sits over this barrier to efficiently utilize the cooling power of the glycol lines. Each of the quarter-inch inside diameter product lines lies in direct contact with a glycol line for maximum reliability and effectiveness.
With a properly installed and maintained glycol system, you can be confident that you’re dispensing high-quality, properly-chilled beer every time!
3/4” insulation.
Tough and durable protective jacket.
Flexible and easy to use.
Color-coded glycol and beer lines.
Lines are wrapped in a moisture barrier to prevent condensation inside the trunk line.
Foil wrap over moisture barrier wrap efficiently transfers cold from glycol to beer lines.
Approved By FDA and EU For Food Safety Standards.
Glycol Lines: 3/8” Inside Diameter.
Beer Lines: 1/4” Inside Diameter.
8 beer lines + 2 glycol lines.
Each trunk line is equipped with an internal moisture barrier to prevent condensation, and a foil wrap that sits over this barrier to efficiently utilize the cooling power of the glycol lines. Each of the quarter-inch inside diameter product lines lies in direct contact with a glycol line for maximum reliability and effectiveness.
With a properly installed and maintained glycol system, you can be confident that you’re dispensing high-quality, properly-chilled beer every time!
ITEM IS 1 FOOT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Day Label, Wednesday, 3 In. W, PK1000 (1100603)
- GRINDMASTER CECILWARE OnOff Switch Rocker Switch (99066)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- CAKEWALK Plaid Wine Purse Bag, Brown (4320)
- BARY3 BlackSilver Stainless Steel Muddler (BAR-0760)
- CAMBRO Pitcher, 60 oz. Polycarbonate Clear PK6 (CAP600CW135)
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- Ubc Barware and Beverage Service