Shop All Barware and Beverage Service
Ubc
UBC JBA70 High Efficiency Product Coil - 5-16 in.
Mfr # JBA70
Zoro # G604001325
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # JBA70
- Zoro # G604001325
- Country of Origin China
- Category Barware and Beverage Service
Description
Extra efficient cooling heat exchanger, UBC Super Coil.
Coil : 5/16".
Coil Length: 70'.
Height: 9 3/16".
Width: 9".
Depth: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Microwave Thermo Protector (WB27X11095)
- BUNN Seal - Cooling Drum To Hopper (32079)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- WHIRLPOOL Drive Coupling (285753A)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- DEBCO Debco NW7136 Non Woven Golf Accessory Pouch - Black - 12 Pack (NW7136)
- ORCA Orca 260080 22 oz Hydra Powder Coated Bottle; Black (260080)
- HOFFMASTER Black Coaster, Square, 2-Sided, PK500 (876108)
- LEAKTITE White 5 gal Food Safe Bucket Lid (LD5GFSWH010)
- Ubc Barware and Beverage Service