Shop All Barware and Beverage Service
Ubc
UBC JBA120 High Efficiency Product Coil - 5/16 in
Mfr # JBA120
Zoro # G804001248
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # JBA120
- Zoro # G804001248
- UPC # 747925463656
- Country of Origin China
- Category Barware and Beverage Service
Description
Extra efficient cooling heat exchanger, UBC Super Coil.
Coil: 5/16 in
Coil Length: 120'.
Height: 9 1/16".
Width: 9 3/4".
Depth: 9 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- MAJOR PETERS Major Peters' Ready To Use Plastic Sweet N Sour Mix 33.8 oz., PK12 (FGBVMJP03)
- MCSUNLEY Colander Brsh Ss 5Qt (726)
- MANITOWOC ICE 14.00 Lead Sensor Probe Assembly (7601603)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- SERVICE IDEAS Single Airpot Stand with Condiment Station (APLR15BL)
- SAN JAMAR System, Saf-T-Scoop -6-10 Oz For - Part# Si5000 (SI5000)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- HAROLD IMPORT CO Bottle Opener Wall Mount (43742)
- Ubc Barware and Beverage Service