Shop All Warmers and Chillers
Ubc
UBC DTU48SSR 48 in. x 8 in. x 3-4 in. Drip Tray with Rinser
Mfr # DTU48SSR
Zoro # G904016289
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # DTU48SSR
- Zoro # G904016289
- Country of Origin China
- Category Warmers and Chillers
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU48SSR, 48'' Surface mount stainless steel drip tray with a drain and rinser.
Stainless steel, welded corners, brushed finish.
Size: 48" x 8" x 3/4".
Two plastic drains are included.
Durable metal single spray rinser.
Finish: Brushed Stainless Steel.
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL/NICE PAK See Clear Lens Cleaning Wipes 6.0x5.0 120 Wipes, PK12 (D25431)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- CRES COR Hinge Replacment Kit 1 Door (0519114LCK)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- VOLLRATH Inset Cover, Slotted (78160)
- Ubc Warmers and Chillers