Shop All Warmers and Chillers
Ubc
UBC DTU45SSR 45 in. x 8 in. x 3-4 in. Drip Tray with Rinser
Mfr # DTU45SSR
Zoro # G104016232
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # DTU45SSR
- Zoro # G104016232
- Country of Origin China
- Category Warmers and Chillers
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU45SSR, 45'' Surface mount stainless steel drip tray with a drain and rinser.
Stainless steel, welded corners, brushed finish.
Size: 45" x 8" x 3/4".
Two plastic drains are included.
Durable metal single spray rinser.
Finish: Brushed Stainless Steel.
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- MAGIC SEASONING Magic Seasoning Poultry Magic 10lbs (POU010)
- BARILLA Barilla Penne Rigati 16 oz., PK12 (1000010539)
- SCOTSMAN Thermostat Control, Scotsman Ice Makers (11-0427-22)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- WEATHER GUARD Weatherguard 2003 Steel Tool Box Tray With Dividers (W51-2003)
- VOLLRATH Inset Cover, Slotted (78180)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- Ubc Warmers and Chillers