Shop All Barware and Beverage Service
Ubc
UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount
Mfr # DTU24SS
Zoro # G904051136
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # DTU24SS
- Zoro # G904051136
- Country of Origin China
- Category Barware and Beverage Service
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU24SS, 24'' Surface mount stainless steel drip tray with a drain.
Stainless steel, welded corners, brushed finish.
Two plastic drains are included.
Finish: Brushed Stainless Steel.
Dimentions: 24" x 8" x 3/4".
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Element-3840W-240V With Hdwr (2N-Y8416)
- COMMERCIAL Narrow Liquor Pourer Covers, PK12 (DC-N)
- PERLICK Probe Ntc 15 Meter Long 6M (1005668)
- METRO Lever 4 For Intermetro - Part# Sakita2 (SAKITA2)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- CAMBRO 48 oz Clear Camwear® Pitcher (P480CW135)
- WHITECAP TEAK Two Bottle Wine Holder (62620)
- RSVP INTERNATIONAL Tea Strainer with Drip Cup (2505)
- ALLPOINTS Organizer, Portion Pal (4-Hole) (2802111)
- Ubc Barware and Beverage Service