Shop All Barware and Beverage Service
Ubc
UBC DTU20SS 20 in. x 8 in. x 3-4 in. Drip Tray Surface Mount
Mfr # DTU20SS
Zoro # G104051226
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubc
- MFR # DTU20SS
- Zoro # G104051226
- UPC # 747925455712
- Country of Origin China
- Category Barware and Beverage Service
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU20SS, 20'' Surface mount stainless steel drip tray with a drain.
Stainless steel, welded corners, brushed finish.
Two plastic drains are included.
Finish: Brushed Stainless Steel.
Dimentions: 20" x 8" x 3/4".
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Waterproof Food Thermometer, LCD (TM26)
- BUNN Hot Water Coil Kit For Bunn - Part# Bu12689.1000 (BU12689.1000)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- ULTIMA PREMIUM Buttery Liquid Butter Alternative Oil 1 gal., PK3 (100087435)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- TABLECRAFT Bar Caddy, ABS Plastic Black, 1 Compartment (101)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6079-0600 Bordeaux- Set of 4 (W6079-0600)
- ITI Decanter, 13 oz. Glass PK24 (220)
- SPEC OPS Tools Screwdriver Bottle Opener (SPEC-BOPENER)
- Ubc Barware and Beverage Service