Shop All Barware and Beverage Service
Ubc
UBC DTU16SS 16 in. x 8 in. x 3-4 in. Drip Tray Surface Mount
Mfr # DTU16SS
Zoro # G704051206
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ubc
- MFR # DTU16SS
- Zoro # G704051206
- Country of Origin China
- Category Barware and Beverage Service
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU16SS, 16'' Surface mount stainless steel drip tray with a drain.
Stainless steel, welded corners, brushed finish.
One plastic drain is included.
Finish: Brushed Stainless Steel.
Dimentions: 16" x 8" x 3/4".
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILNOR 3/4"Duo-In 1/2"Hose-Out 240Vhf (96P060B71)
- ULTIGRIPS Puppet Oven Mitt, Black, 17" (UPM17BK)
- GARLAND Motor Assembly - 2 Speed (CK1003090)
- SAVOR IMPORTS-CARELLO Savor Imports-Carello Oil Olive Pomace Oil Plastic Jug 1 gal. Jug, PK6 (504730)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- TABLECRAFT Twelve-Piece Pourer Set, Tapered Speed Steel (330)
- BK RESOURCES Stainless Steel Portable Beverage Center 30 X 48 (PBC-3048)
- RSVP INTERNATIONAL 16oz Stoneware Teapot, White (CHAI-16W)
- NUTRICHEF Whiskey & Wine Decanter Set, NCGDS08 (NCGDS08)
- Ubc Barware and Beverage Service