Shop All Barware and Beverage Service
Ubc
UBC DTU12SS 12 in. x 7 in. x 3-4 in. Drip Tray Surface Mount
Mfr # DTU12SS
Zoro # G004051210
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ubc
- MFR # DTU12SS
- Zoro # G004051210
- UPC # 747925455705
- Country of Origin China
- Category Barware and Beverage Service
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU12SS, 12'' Surface mount stainless steel drip tray with a drain.
Stainless steel, welded corners, brushed finish.
One plastic drain is included.
Series Type: Surface mount drip tray DTU12SS.
Finish: Brushed Stainless Steel.
Dimentions: 12" x 7" x 3/4".
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Conversion Base (784FM1)
- PYREX 2 cups Clear Food Storage Container (1069619)
- KAIRAK Control, Temp - Elec (2302100)
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- HOFFMASTER Black Coaster, Round, 2-Sided, PK500 (876107)
- TOPCHEF Wine Bottle Stopper Stand for 3 Stoppers (TO395170)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- Ubc Barware and Beverage Service