Shop All Cut-Off Wheels
Ua
THE ULTIMATE COMBO THE ULTIMATE COMBOA60S Type 27 Cut-Off Wheel, 4-1/2 in Dia x 0.095 in THK, A60S G
Mfr # 22420
Zoro # G409005269
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ua
- MFR # 22420
- Zoro # G409005269
- UPC # 699053224206
- Country of Origin United States
- Category Cut-Off Wheels
Description
UA THE ULTIMATE COMBO Cut-Off Wheel, Type 27, Series: THE ULTIMATE COMBOA60S, 4-1/2 in Wheel Dia, 0.095 in Wheel Thickness, A60S Grit, Medium Grade, Aluminum Oxide Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, For Use With: Angle Grinders, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45340)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50843)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- LENOX CUTOFF WHEEL DMND 14X1"" (1972932)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69857)
- UNITED ABRASIVES/SAIT SAIT 23165 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8", 5-Pack (23165)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- MILWAUKEE TOOL 2 in. x .040 in. x 1/4 in. Abrasive Metal Cut-Off Wheel (5 pk) (49-94-2000)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- Ua Cut-Off Wheels