U-Reach

U-Reach SD908S 1-7 Port SD/microSD Duplicator


product price: $873.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Apart from inheriting the high-speed performance and well-recognized compatibility with various Flash devices, the Intelligent 9 duplicators support the duplication of large target counts, as well as the demand of high speed. They also help users examine flash cards by providing the most accurate testing results known today. Through user-friendly interface, the new Intelligent 9 duplicators can be operated standalone with no steep learning curve for users to climb. Their ergonomic design facilitates efficient operations by letting users easily insert and remove flash cards, and the 60%-reduced footprint compared with their peer in the market has led to better space utilization and freight savings.
With diversified media duplicator offerings and customer-oriented philosophy, U-Reach has long been recognized as industry leader. The new Intelligent 9 Series, which have broken the traditional thinking and limit for duplicator, is anticipated to soon take up crucial role at the diversified media duplication stage; and it will certainly become must-have tools for people in search of high-end quality.
  • High-speed copy supports up to 1.5GB/m per port.
  • Ergonomic design for easy operation.
  • Quick socket swap module.
  • Apply new advanced Multi-Core processor.
  • Complete standalone system, no computer required.
  • Supports all format, data size and USB/memory card capacity bit for bit copy.
  • Comply with USA Department of Defense (DoD) data security standard provides DoD Erase function.
  • 4 kinds of professional quality diagnostic tools for Flash module.
  • A2 Fake Picker" shows accurate capacity of USB/Memory card to get rid of low quality or fake flash media.
  • Speed Check" shows Reading and Writing speed of the Flash module within 8 seconds.
  • H3/H5 Media Check" shows the quantity of bad block though bit for bit examination.
  • Quick data copy, copies only data contained areas.( Support FAT16/32, Linux ext2/ext3, NTFS)
  • 2 second format, 3 models available for selection.
  • Supports Synchronous and Asynchronous modes for Copy/Compare/ Erase/ Format function.
  • Strict bit-by-bit hardware comparison further increases the reliability of duplication.
  • User-friendly interface with real time information LCD display.
  • Firmware upgrade available with well-exp
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.