Shop All CD, DVD, and USB Duplicators
U-Reach
U-Reach P705 1-5 Multimedia 4 in 1 USB; CD & DVD Duplicator
Mfr # P705
Zoro # G603748214
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Reach
- MFR # P705
- Zoro # G603748214
- UPC # 4717002693593
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Description
uPRO is a very smart machine which perfectly provides the hand shaking between two most popular modes. flash & discs. Based on U-Reach's standard Blu-ray DVD duplication technology. uPro provides an advanced technology to further copy data from flash devices to multiple CD/DVD or Blu-ray discs. uPRO is combined by DVD controller and an additional USB host port.FeaturesFull range of production 1 target & 11 targetsSupport flash source (FAT 16/32 Format only) copy to multiple CD/DVD discsSupporting high speed 24x DVD and 52x CD duplicationSupport all major disc formats of CD / DVD discsStand alone. no PC or additional software requiredSupport firmware upgrade from either USB port or discThe uPRO line of duplicators provide four methods of duplicationDisc-to-USBDisc-to-DiscUSB-to-DiscUSB-to-USBSpecificationDisc Format Support - DVD-ROM. DVD-Video. DVD-Audio. DVD+;R. DVD+;RW. DVD-R. DVD-RW. Dual Layer DVD±R/ CD-ROM. CD-RW. CD-I. Audio CD. Video CD. CD+;G. CD-TEXT/ Bootable CD. Mixed-mode CD. Multi-session CD/ CD-Extra. Business Card CD. 3 in. Mini CD-RDisplay - 2 x 16 Backlight Monochrome LCDInput - 4 push buttons ( Forward. Backward. OK. Esc)Humidity - Operating 20 % ~ 80 %. Storage 5 % ~ 95 %Temperature - Operating 0°C ~ 75°C. Storage -20°C ~ 85°CController Power Consumption - Voltage - 12 V. 5 V. Current - 3 A MaxWriting Method- DAO. TAO. RAWSafety - FCC. CE. RoHSBuffer (DDR2) - 64 MBInterface - SATACD Speed - 48XDVD Speed - 16XTarget - 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, J185EAc (J185E-AC)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- U-Reach CD, DVD, and USB Duplicators