Shop All CD, DVD, and USB Duplicators
U-Reach
U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3
Mfr # NV-BMS4
Zoro # G404028812
product price: $2,968.99
/ea
Free Shipping & Returns
$2,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Reach
- MFR # NV-BMS4
- Zoro # G404028812
- UPC # 609385942693
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Description
The NV-BMS4 is the world's first standalone PCIe M.2 duplicator. It boasts an ultra, high-speed duplication with independent bandwidth per each port. A technology far beyond PC-based duplicators, it possesses the same ultra-high transmission and consistent performance, either from a 1-target through a 300-target production.
Features- Stand-alone, FPGA-based operation (Non-PC based system design)
- Embedded controller is designed to support capacities over 18TB+
- Supports native NVMe protocol
- Peak transfer speeds up to 10.2GB/min. (170MB/sec.)
- Dedicated bandwidth enables high-volume replications without speed degradation
- Constant improvement supports latest market-available devices
- Modular ports are replaced quickly, which effectively reduce downtime and is cost-effective for long-term ownership
- Quick copy mode supports Windows (FAT16/32/64), Linux (ext2/ext3/ext4), and Mac (HFS/HFS+/HFSX) formats
- Whole media copy mode supports all system and proprietary formats
- Supports various brands
- Designed to support 18TB+ capacities
- Supports MBR and GPT partitioning
- Quick erase
- Full erase
- Secure erase
- The duplicator automatically copies only the data area, rather than the empty spaces within the capacity, which reduces the duration of the copy process
- This copy mode supports the file formats such as Windows (FAT16/32/64/NTFS), Linux (ext2/ext3/ext4), and Mac (HFS/HFS+/HFSX). If the file system format to be copied is not among the supported formats above, then system will automatically switch to "whole media copy" mode
- The duplicator copies from the initial sector to the end, bit-by-bit
- There are no format limitation in this mode
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardinal Medical Products 05-cjb-722 (05-CJB-722 CARDINAL MEDICAL PRODUCTS)
- ILC Replacement for HP Hewlett Packard 372772-001 Battery (372772-001 BATTERY HP HEWLETT PACKARD)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive WHITE (SANOXY-CD-DVD-COMBO-WE)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- CALIFONE 2005 Media Player Storage or Carrying Case (2005)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- U-Reach CD, DVD, and USB Duplicators