Shop All Truck Bed Liners & Mats
U-Pol
Tintable Raor Kit, 3:1 Mix, 125 sq-ft Coverage, Low VOC, With Gun
Mfr # UP0821VG
Zoro # G112307568
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Pol
- MFR # UP0821VG
- Zoro # G112307568
- Country of Origin United Kingdom
- Category Truck Bed Liners & Mats
Description
U-POL RAPTOR Tough and Tintable Protective Coating is a 2K polyurethane coating that provides surfaces with a protective barrier that can withstand the toughest situations. RAPTOR White and Tintable are also available. Provides a tough scratch and stain resistant surface and protects against rust and corrosion | UV resistant - delivers a high level of fade resistance | Water resistant - provides a water resistant finish, keeping moisture out and reducing rust | Resistant to a wide range of chemicals including fuels, hydraulic oils, animal urine, salt water and more | Quick and easy to use | Easy as fill-shake-shoot | Provides excellent adhesion across many substrates | Easy to clean simply hose off | Can be applied with U-POL® application gun, HVLP gun, roller or brush | Tintable - Customizable to match any color | UV Resistant - Will not fade | Scratch and stain resistant | Helps deaden sounds and vibrations | Rapid drying - Spray 2nd coat within an hour | High adhesion | Flexible | Easy to use, just fill, Shake and Shoot® | Spray Gun now included!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER False Bottom (14777)
- JJ KELLER Concrete Vehicle Inspection Report (10605)
- TIE 4 SAFE 36" Fleming Style Stake Body Stake for Stake Trucks Flatbeds and Trailers, 8PK (STE-201F-36)
- CURT Trailer Hitch, 2" Receiver, Class 3,13355 (13355)
- U-POL RAOR LINER BLACK VOC STANDARD 4L (RLB/SV4)
- BEDRUG 17-17 F250/F350 8FT XLT MAT-NON LINER / SPRAY-IN (XLTBMQ17LBS)
- WESTIN Truck Bed Mat (50-6315)
- TRAILFX BED MAT, HD BEDMAT RAM 1500 8' (600N)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- WESTIN AUTOMOTIVE 02-18 RAM 1500/2500/3500(19 CLASSIC)6.5FT BED MAT BLACK W/O RAMBOX (50-6195)
- WESTIN AUTOMOTIVE 17-17 FORD F250/350 SUPER DUTY SB(6.5FT)TRUCK BED MAT (50-6405)
- U-Pol Truck Bed Liners & Mats