Shop All Truck Bed Liners & Mats
U-Pol
RAOR LINER WHITE VOC STANDARD 4L PACK
Mfr # UP4808
Zoro # G212306027
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Pol
- MFR # UP4808
- Zoro # G212306027
- Country of Origin United Kingdom
- Category Truck Bed Liners & Mats
Description
RAPTOR Tough Protective Coating is a durable urethane coating that provides surfaces with a protective barrier that can withstand the toughest situations.Developed to tolerate most climatic conditions, RAPTOR is U.V. resistant and won't fade or chalk even after years in the sun. RAPTOR is also waterproof and protects surfaces from rust making it perfect for surfaces that will be submerged in water, including salt water.RAPTOR is unlike other bed liners or protective coatings. It's less expensive and faster than powder coating. And in case it does scratch which is tough to do!, RAPTOR can easily be repaired. You can't do that with most of the other bed liners and protective coatings! RAPTOR's versatility makes it perfect for almost any application. Spray or roll RAPTOR on high traffic areas; it's scratch and stain resistant and easy to clean, simply hose if off. Its flexible formulation can handle impacts without cracking, making it perfect for its most popular application as a truck bed liner.RAPTOR protects the roughest industrial surfaces as well as the smaller surfaces we rely on every day. It's durable, looks great and it lasts a long time.When you need a surface protection solution that can stand up to the elements, choose RAPTOR! The 4 Liter RAPTOR Kit is the industry standard in bedliner coating|Each kit contains four 750ml bottles of RAPTOR and one 1L tin of hardener|Each kit covers approximately 125 square feet, enough to do a full size pick-up truck bed|Compatible with both RAPTOR standard and professional application guns|Available in National Rule, 2.6 VOC Compliant, and 1.7 VOC Compliant formulas|Available in additional sizes and formats
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 7-WAY MOLDED TRAILER END W/ 12FT CABLE (50-67-007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- DEXTER AXLE Engine Oil Filter Cap, K71-859-00 (K71-859-00)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- U-POL Tintable Raor Kit, 3:1 Mix, 125 sq-ft Coverage, Low VOC, With Gun (UP0821VG)
- U-POL RAOR LINER BLACK VOC STANDARD 4L (RLB/SV4)
- BEDRUG INSTALL CARE KIT FOR COMPLETE BEDRUGS (BRZ10-B)
- WESTIN AUTOMOTIVE 15-20 F150 6.5 TRUCK BED MAT BLACK (50-6365)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM630BAGGED)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6.5' (641N)
- U-POL PRODUCTS U-POL Products UP0726 Spray Gun For Gravitex (UPL-UP0726)
- U-Pol Truck Bed & Tailgate Accessories