Shop All Primers & Sealers
U-Pol
RAOR 4:1 Anti-Corrosive Epoxy Primer Kit
Mfr # UP4830
Zoro # G912334412
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Pol
- MFR # UP4830
- Zoro # G912334412
- Country of Origin United Kingdom
- Category Primers & Sealers
Description
RAPTOR Anti-Corrosive Epoxy Primer is a 2K high performance primer specifically designed to be used under RAPTOR Protective Coating to further extend the protective and anti-corrosive properties of RAPTOR. The advanced resin technology in RAPTOR Anti-Corrosive Epoxy Primer improves adhesion to bare metal and most other prepared surfaces, and promotes intercoat performance to further extend the life of RAPTOR protective coating. It contains a blend of anti-corrosive additives to inhibit rust and corrosion and offers excellent salt spray resistance. |Can be applied directly over surface rust |Can be applied wet on wet |1L covers approximately 60 sq feet at 3 MIL |Salt spray resistance test completed at >1000 hours according to ASTM B117 at an independent laboratory | Can be applied directly over surface rust | Can be applied wet on wet | 1L covers approximately 60 sq feet at 3 MIL | Salt spray resistance test completed at >2500 hours according to ASTM B117 at an independent laboratory
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211)
- U-POL WELD THRU ZINC PRIMER 450ML, Can (UP0789)
- U-POL 4:1 HIGH BUILD PRIMER WHITE 1USG, Gallon (UP2277)
- VALSPAR Pro-Hide PVA Interior Latex Drywall Primer, White, 1 Gal. (028.0091112.007)
- KRUD KUTTER Zinsser Peel Stop White Smooth Water-Based Acrylic High Build Binding Primer 1 gal (260924)
- ZINSSER 1 Qt White Smart Prime Water-Based Interior/Exterior Primer/Sealer (249727)
- RUST-OLEUM PRIMER WHITE WB 1QT (249727)
- ZINSSER 1 gal. White Water Primer (256261)
- U-Pol Interior and Exterior Paints and Stains