Shop All Primers & Sealers
U-Pol
RAOR 4:1 Anti-Corrosive Epoxy Primer 1L Kit
Mfr # UP4831
Zoro # G812334390
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Pol
- MFR # UP4831
- Zoro # G812334390
- Country of Origin United Kingdom
- Category Primers & Sealers
Description
RAPTOR Anti-Corrosive Epoxy Primer is a 2K high performance primer specifically designed to be used under RAPTOR Protective Coating to further extend the protective and anti-corrosive properties of RAPTOR. The advanced resin technology in RAPTOR Anti-Corrosive Epoxy Primer improves adhesion to bare metal and most other prepared surfaces, and promotes intercoat performance to further extend the life of RAPTOR protective coating. It contains a blend of anti-corrosive additives to inhibit rust and corrosion and offers excellent salt spray resistance. |Can be applied directly over surface rust |Can be applied wet on wet |1L covers approximately 60 sq feet at 3 MIL |Salt spray resistance test completed at >1000 hours according to ASTM B117 at an independent laboratory | Can be applied directly over surface rust | Can be applied wet on wet | 1L covers approximately 60 sq feet at 3 MIL | Salt spray resistance test completed at >2500 hours according to ASTM B117 at an independent laboratory
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S14 Type, Plastic (26053)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1677)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- U-POL 4:1 HIGH BUILD PRIMER WHITE 1USG, Gallon (UP2277)
- U-POL WELD THRU ZINC PRIMER 450ML, Can (UP0789)
- ZE-VO Endcuts Sealer Latex 4Oz (ECW)
- NORTON REVIVE PRODUCTS Zinc Weld-Thru Primer, Can (66623391000)
- RUST-OLEUM 1 Qt Magnetic Specialty Magnetic Primer (247596)
- ZINSSER Mold Killing Primer, Flat Mold Killing Primer, Quart (276087)
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- U-Pol Primers & Sealers