Shop All Industrial Markers
U-Mark
U-Mark UMARK10106 2 mm A10 Paint Marker; Yellow - 12 per Box
Mfr # UMARK10106
Zoro # G504157078
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Mark
- MFR # UMARK10106
- Zoro # G504157078
- UPC # 858229001229
- Country of Origin China
- Category Industrial Markers
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- A10 combines the efficiency and economy preferred by high volume industrial users by providing consistent performance and excellent value
- Heavy duty tip is made to withstand repetitive industrial applications such as witness marks and dots
- Press-tip valve regulates paint flow and provides smooth paint flow
- 12 per Box
- Color: Yellow
- Width: 2 mm
- Marking Temperature Range: -50° to 150° F
- Dimensions: 144 x 14 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/Yellow (TZEFX631)
- TST/IMPRESO Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets (7810010)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- U-MARK A20 Paint Marker w/ Reversible Tip ORANGE (10707)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- U-MARK Indelible Marking Pen Blac, 12 PK (10900)
- U-MARK Paint Marker with Reversible Tip, White (10705)
- U-MARK A20 Paint Marker Green Rev tip 12/bx (10703)
- U-MARK A20 Paint Marker w/ Reversible Tip GOLD (10714)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- U-Mark Industrial Markers