Shop All Permanent Markers
U-Mark
Paint Marker, w/Reversible Tip, Orange
Mfr # 10707
Zoro # G9715700
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM D-4236
- Casing Material Plastic Holder
- Pigment Material Paint
- Pigment Permanence Permanent
- Tip Protection Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Mark
- MFR # 10707
- Zoro # G9715700
- UPC # 858229001366
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size Group | Large |
Overall Length | 5 5/8 in |
Details
Item | Paint Marker |
Standards | ASTM D-4236 |
Casing Material | Plastic Holder |
Pigment Material | Paint |
Pigment Permanence | Permanent |
Tip Protection Type | Cap |
Pigment Color | Orange |
Marking Tip Shape | Reversible Bullet/ Chisel |
Compatible Surfaces | Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood |
Description
Paint Marker, Casing Material Plastic Holder, Marking Tip Shape Reversible Bullet/ Chisel, Overall Length 5 5/8 in, Pigment Color Orange, Pigment Material Paint, Pigment Permanence Permanent, Standards ASTM D-4236, Tip Protection Type Cap, Tip Size Group Large, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- ZORO SELECT 18" x 12" Open Poly Bags, 6 mil, Clear (5DRC7)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- NMC T Markers, Green (LN128)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- U-Mark Permanent Markers