Shop All Industrial Markers
U-Mark
Paint Marker with Reversible Tip, Pink
Mfr # 10711
Zoro # G7656673
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Standards ASTM D-4236
- Pigment Material Paint
- Pigment Color Pink
- Casing Material Plastic Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Mark
- MFR # 10711
- Zoro # G7656673
- Country of Origin United States
- Category Industrial Markers
Dimensions
Overall Length | 5 5/8 in |
Details
Item | Paint Marker with Reversible Tip |
Color | Pink |
Standards | ASTM D-4236 |
Pigment Material | Paint |
Pigment Color | Pink |
Casing Material | Plastic Holder |
Compatible Surfaces | Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood |
Color Family | Pinks |
Marking Tip Shape | Reversible Bullet/ Chisel |
Tip Protection Type | Cap |
Pigment Permanence | Permanent |
Description
Paint Marker with Reversible Tip, Casing Material Plastic Holder, Marking Tip Shape Reversible Bullet/ Chisel, Overall Length 5 5/8 in, Pigment Color Pink, Pigment Material Paint, Pigment Permanence Permanent, Standards ASTM D-4236, Tip Protection Type Cap, Tip Size Group Large, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- THE PACKAGING WHOLESALERS 18 x 14 x 12 Cardboard Corrugated Boxes (BS181412)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- U-MARK Paint Marker with Reversible Tip, Red (10704)
- U-MARK Indelible Marking Pen Blac, 12 PK (10900)
- U-MARK A10 Paint Marker Orange (10107)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT GREEN (10709)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- U-Mark Industrial Markers