Shop All Industrial Markers
U-Mark
A10 Paint Marker Yellow
Mfr # 10106
Zoro # G8563854
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
- Standards ASTM D-4236
- Pigment Material Paint
- Marking Tip Shape Bullet
- Overall Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Mark
- MFR # 10106
- Zoro # G8563854
- UPC # 858229001229
- Country of Origin United States
- Category Industrial Markers
Dimensions
Overall Length | 5 3/4 in |
Tip Size Group | Medium |
Details
Item | Paint Marker,Yellow,A10 |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone |
Standards | ASTM D-4236 |
Pigment Material | Paint |
Marking Tip Shape | Bullet |
Compatible Surfaces | Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood |
Pigment Permanence | Permanent |
Pigment Color | Yellow |
Description
Paint Marker,Yellow,A10, Marking Tip Shape Bullet, Overall Length 5 3/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Permanence Permanent, Standards ASTM D-4236, Tip Size Group Medium, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- KYOCERA Black Toner Cartridge 7.2K YLD 1T02S50US0 (TK1172)
- UNIVERSAL Universal Economy Tab Dividers, 8-Tab, Letter, White, 24 Sets/Box (UNV20845***)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- U-MARK A10 Paint Marker Blue 2mm 12/bx (10102)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- U-MARK A10 Paint Marker Brown (10115)
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- U-MARK A10 Paint Marker White (10105)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT GREEN (10709)
- DYKEM Dykem Brite-Mark Regular Line Red Marker (8030-8406)
- U-Mark Industrial Markers