Shop All Industrial Markers
U-Mark
A10 Paint Marker White
Mfr # 10105
Zoro # G9102888
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
- Standards ASTM D-4236
- Marking Tip Shape Bullet
- Tip Size Group Medium
- Pigment Material Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Mark
- MFR # 10105
- Zoro # G9102888
- UPC # 858229001212
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size Group | Medium |
Overall Length | 5 3/4 in |
Details
Item | Paint Marker,White,A10 |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone |
Standards | ASTM D-4236 |
Marking Tip Shape | Bullet |
Pigment Material | Paint |
Pigment Color | White |
Compatible Surfaces | Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood |
Pigment Permanence | Permanent |
Description
Paint Marker,White,A10, Marking Tip Shape Bullet, Overall Length 5 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Permanence Permanent, Standards ASTM D-4236, Tip Size Group Medium, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- U-MARK A20 Paint Marker w/ Reversible Tip SILVER (10710)
- U-MARK A10 Paint Marker Brown (10115)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT GREEN (10709)
- U-MARK A10 Paint Marker Violet (10112)
- MEAN STREAK Markers, Mean Streak, Yellow, PK12, Yellow Color Family, 12 PK (MK503YE)
- U-Mark Industrial Markers