Shop All Hand Trucks
U-Line
Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-1043-LW
Zoro # G603968537
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Line
- MFR # GWK-1043-LW
- Zoro # G603968537
- Country of Origin China
- Category Hand Trucks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly 70D Load Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: H-1043, H-1366, H-1193 & H-1484
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 2 in., 200 lb., PPL (2HR-8A-LP-ZN-HD-PP-B)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T4)
- U-LINE Uline GWK-1043-CK H-1043; H-1366; H-1193 & H-1484 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-1043-CK)
- MAGLINER Appliance Hand Truck, 800lb., 15-7/8"D (HDARB5CM1E-APL)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 638505 7 Blade Trailer End Connector - Model No. 48505 (638505)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- WESCO Series 636 Greenline Hand Truck, 636P2 (210358)
- U-Line Hand Trucks