UBrands Cork Bulletin Board 20 x 16 Inches Black Wood Frame Fashion Design Print
Mfr # 305U00-01
Zoro # G003686987
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 305U00-01
- Zoro # G003686987
- UPC # 10812296023055
- Country of Origin China
- Category Bulletin Boards
Description
This black wood finish, modern decor cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Clean, contemporary and simple product design lines will add a touch of subtle style to your wall. Fun and fashionable cork design print will enable you to stand out from the remaining everyday corkboards in your personal space. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This bulletin board matches perfectly with the U Brands Black Wood Frame Dry Erase Board, which enables you to create a cork and dry erase surface side by side. U Brands cork bulletin boards are designed from the ground up with U in mind!
Features- Black Wood Frame Cork Bulletin Board in Fashion Design Print
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- XSTAMPER Specialty Stamp, Pre-Inked "OK", 5/8", Blue Ink (XST11357)
- VON KLAUS 5.5in Mayo Dissecting Scissors, Curved, Von Klaus German Surgical Steel (VK103-5114)
- U BRANDS Cork Bulletin Board, 48 x 36, Natural Surface, Black Frame (2876U0001)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- U BRANDS Bulletin Board, Linen, 17"Wx23"Lx3/4"H, Natural (UBR3264U0001)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack (H12-SS)
- U Brands Bulletin Boards