UBrands Basics Cork Bulletin Board 70 x 47 Inches Silver Aluminum Frame
Mfr # 023U00-01
Zoro # G403686921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 023U00-01
- Zoro # G403686921
- UPC # 812296020231
- Country of Origin China
- Category Bulletin Boards
Description
This silver aluminum frame cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This U Brands Basics Silver Aluminum Cork Bulletin Board matches perfectly with U Brands Basics Silver Aluminum Frame Dry Erase Boards to create a functional cork and dry erase surfaces side by side. U Brands cork bulletin boards are designed from the ground up with U in mind!
Features- Silver Aluminum Frame Basics Cork Bulletin Board
- Weight: 31.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- U BRANDS Cork Bulletin Board, 48 x 36, Natural Surface, Black Frame (2876U0001)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- U BRANDS Bulletin Board, Linen, 17"Wx23"Lx3/4"H, Natural (UBR3264U0001)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- U Brands Bulletin Boards