Shop All Dry Erase Markers
U Brands
U-Defense Antimicrobial Dry-Erase Markers, Medium Bullet Tip, Assorted Colors, 24PK
Mfr # 3285U0012
Zoro # G805695125
product price: $47.39
/pk 24, $1.97/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Point type Bullet
- Marking Tool Color Family Black; Blue; Green; Red
- Marking Tool Tip Size Group Medium
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3285U0012
- Zoro # G805695125
- UPC # 843463132853
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Marking Tool Tip Size Group | Medium |
Details
Item | Markers |
Ink Color | Assorted |
Point type | Bullet |
Marking Tool Color Family | Black; Blue; Green; Red |
Color | Assorted |
Marker Type | Dry Erase |
Age Recommendation | Ages 3 and Up |
Marker Grade | Industrial Grade |
Description
For a cleaner office, classroom, or home experience, U-Defense Antimicrobial Dry-Erase Markers By U Brands provide maximum protection. A silver-based antimicrobial agent is integrated into the marker barrel and cap during manufacturing, and works to prevent the growth of microorganisms like bacteria, mildew, and mold. Featuring everything you love about U Brands Dry-Erase markers - bold ink laydown, contoured caps with built-in erasers. You can now feel better about sharing with classmates or coworkers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO PRODUCTS Plastic Clipboard (BSN01869)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- U BRANDS U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK (3284U0012)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- EXPO Dry Erase Markers, Ultra Fine, Low-Odor, 4/PK, Ast (SAN1871133)
- U Brands Dry Erase Markers