Shop All Dry Erase Markers
U Brands
U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK
Mfr # 3284U0012
Zoro # G305695854
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Point type Chisel
- Marker Type Dry Erase
- Color Black
- Marking Tool Tip Size Group Broad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3284U0012
- Zoro # G305695854
- UPC # 843463132846
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Marking Tool Tip Size Group | Broad |
Details
Item | Markers |
Ink Color | Black |
Point type | Chisel |
Marker Type | Dry Erase |
Color | Black |
Marker Grade | Industrial Grade |
Age Recommendation | Ages 3 and Up |
Description
For a cleaner office, classroom, or home experience, U-Defense Antimicrobial Dry-Erase Markers By U Brands provide maximum protection. A silver-based antimicrobial agent is integrated into the marker barrel and cap during manufacturing, and works to prevent the growth of microorganisms like bacteria, mildew, and mold. Featuring everything you love about U Brands Dry-Erase markers - bold ink laydown, contoured caps with built-in erasers. You can now feel better about sharing with classmates or coworkers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Smoke (OIC97833)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12 (3980U00-12)
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers w/Erasers, Assorted Colors, PK24 (2929U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- U Brands Dry Erase Markers