Shop All Dry Erase Boards
U Brands
Tile Board w/Undated One Month Calendar, 14 x 14, White/Natural, PK2
Mfr # 3889U00-01
Zoro # G5229330
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Natural
- Dry Erase Surface Type Combination, Magnetic Dry Erase Calendar/Bulletin
- Mounting/Mobility Type Horizontally
- For Use Dry Erase Markers; Magnets; Push Pins; Cubicle; Dorm; Home Office; Office
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3889U00-01
- Zoro # G5229330
- UPC # 842463138896
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Width | 14" |
Height | 14" |
Board Width | 14" |
Details
Item | Boards |
Board Color | White; Natural |
Dry Erase Surface Type | Combination, Magnetic Dry Erase Calendar/Bulletin |
Mounting/Mobility Type | Horizontally |
For Use | Dry Erase Markers; Magnets; Push Pins; Cubicle; Dorm; Home Office; Office |
Color | White/Natural |
Board Style | Magnetic Dry-Erase Calendar, Bulletin |
Material | Cork; Painted Steel |
Board Material | Cork; Painted Steel |
Includes | Mounting Hardware; Instructions |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Weight | 1 lbs |
Grid Columns | Days of the Week First Initial |
Planning Period | One Month |
Calendar Term | One-Month |
Description
U Brands Tile Board Value Pack with Undated One Month Calendar, 14 x 14, White/Natural, 2/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- MARSH Stencil Brush (30322)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White (3973U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface (307U0001)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- U Brands Dry Erase Boards