Shop All Dry Erase Boards
U Brands
Tile Board Value Pack, 14 x 14, White/Natural, PK2
Mfr # 3888U00-01
Zoro # G5227319
original price:
$33.26
10% off
new price: $29.85
/pk 2, $14.93/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Natural
- Dry Erase Surface Type Combination, Magnetic Dry Erase/Bulletin
- Mounting/Mobility Type Horizontally; Vertically
- Height 14"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3888U00-01
- Zoro # G5227319
- UPC # 842463138889
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 14" |
Width | 14" |
Depth | 1" |
Board Width | 14" |
Details
Item | Boards |
Board Color | White; Natural |
Dry Erase Surface Type | Combination, Magnetic Dry Erase/Bulletin |
Mounting/Mobility Type | Horizontally; Vertically |
Color | White/Natural |
Includes | Mounting Hardware; Instructions |
Board Material | Cork; Painted Steel |
Board Style | Magnetic Dry-Erase, Bulletin |
For Use | Dry Erase Markers; Magnets; Push Pins; Cubicle; Dorm; Home Office; Office |
Material | Cork; Painted Steel |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Weight | 1 lbs |
Description
U Brands Tile Board Value Pack, 14 x 14, White/Natural, 2/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Lets Go Fishin Game (005506)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- SHARP SHARP COMP MX-M283/363/453 503 (MX-500NT)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White (3974U00-01)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- U BRANDS Glass Dry Erase Board, 48 x 36, Black Surface (171U0001)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- U Brands Dry Erase Boards