Shop All Tacks & Push Pins
U Brands
Standard Push Pins, Plastic, Clear, Silver Pin, 7/16", PK200
Mfr # 3088U06-24
Zoro # G4592872
product price: $5.89
/pk 200, $0.03/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.44"
- Color Clear/Silver
- Outside Diameter 0.38"
- Material Steel
- Weight 0.24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3088U06-24
- Zoro # G4592872
- UPC # 842463130883
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.44" |
Outside Diameter | 0.38" |
Details
Color | Clear/Silver |
Material | Steel |
Weight | 0.24 lbs |
Description
U Brands Standard Push Pins, Plastic, Clear, Silver Pin, 7/16", 200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 6 in L x 4 in W x 3 in H (BIN 4-6)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- U BRANDS Fashion Push Pins, Wood, Assorted, 3/8", PK100 (3085U06-24)
- U BRANDS Thumbtacks, Marble Head, 1/2"x1/2"x2/5", 100/PK, RE/GD 100PK (UBR3090U0624)
- U BRANDS Standard Push Pins, Plastic, Clear, 7/16", PK200 (658U08-24)
- U BRANDS Pushpins, Sphere, 2/5"Wx2/5"Lx3/4"H, 200/PK, Assorted 200PK (UBR3084U0624)
- GEM Push Pins, 1/2", Aluminum, PK100 (CPAL4)
- U Brands Tacks & Push Pins