Shop All Tacks & Push Pins
U Brands
Standard Push Pins, Plastic, Clear, Gold Pin, 7/16", PK100
Mfr # 3087U06-24
Zoro # G4593825
original price:
$8.75
8% off
new price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.44"
- Color Clear/Gold
- Weight 0.15 lbs
- Material Steel
- Outside Diameter 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3087U06-24
- Zoro # G4593825
- UPC # 842463130876
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.44" |
Outside Diameter | 0.38" |
Details
Color | Clear/Gold |
Weight | 0.15 lbs |
Material | Steel |
Description
U Brands Standard Push Pins, Plastic, Clear, Gold Pin, 7/16", 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- LORELL Dry Erase Board Eraser, Black (LLR24850)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- U BRANDS Fashion Push Pins, Steel, Gold, 3/8", PK36 (3083U06-24)
- U BRANDS Fashion Metal Thumbtacks, Metal, Marble/Rose Gold, 3/8", PK100 (3090U06-24)
- U BRANDS Pushpins, Sphere, 2/5"Wx2/5"Lx3/4"H, 200/PK, Assorted 200PK (UBR3084U0624)
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- GEM Push Pins, 5/8", Aluminum, PK100 (CPAL5)
- U Brands Tacks & Push Pins