Shop All Dry Erase Boards
U Brands
PINIT Magnetic Dry Erase Board, 48 x 36, White
Mfr # 2807U00-01
Zoro # G5226853
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2807U00-01
- Zoro # G5226853
- UPC # 817894028078
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Hardware; Instructions |
Color | White |
Board Style | Magnetic Dry-Erase |
For Use | Dry Erase Markers; Magnets; Push Pins; Classrooms; Conference Rooms; Home Office |
Material | Aluminum |
Board Material | Painted Steel |
For Use With | Dry Erase Markers; Magnets; Push Pins |
Weight | 16.9 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands PINIT Magnetic Dry Erase Board, 48 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 3655 (106R02738)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- DETECTAMET Detectable Highlighter, Yellow Ink, Chisel Tip, PK5 (150-A05-P05-A08)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- U BRANDS Glass Dry Erase Board, 48 x 36, Black Surface (171U0001)
- FLASH FURNITURE 24"x36" Magnetic Whiteboard (YU-60X90-WHITE-GG)
- U Brands Dry Erase Boards