Shop All Dry Erase Boards
U Brands
PINIT Magnetic Dry Erase Board, 36 x 36, White
Mfr # 2806U00-01
Zoro # G5229032
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 2806U00-01
- Zoro # G5229032
- UPC # 817894028061
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 36" |
Depth | 1" |
Width | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Material | Painted Steel |
For Use | Dry Erase Markers; Magnets; Push Pins; Classrooms; Conference Rooms; Home Office |
Board Style | Magnetic Dry-Erase |
Material | Aluminum |
Includes | Mounting Hardware; Instructions |
Color | White |
For Use With | Dry Erase Markers; Magnets; Push Pins |
Weight | 13.64 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands PINIT Magnetic Dry Erase Board, 36 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 48 x 36, White (3972U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 36, White (3971U00-01)
- QUARTET Vertical Matrix Employee Tracking Board, 34 x 23, Aluminum Frame (33705)
- U Brands Dry Erase Boards