Shop All Paper Clips
U Brands
Paper Clips, Medium, Silver, 1000PK
Mfr # 3684U0624
Zoro # G405674605
original price:
$14.25
5% off
new price: $13.49
/pk 1000, $0.01/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Material Steel
- Finish Vinyl-Coated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3684U0624
- Zoro # G405674605
- UPC # 843463136844
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Medium |
Details
Item | Clips/Clamps |
Material | Steel |
Finish | Vinyl-Coated |
Color | Silver |
Description
U Brands Paper Clips are designed to class up any office or work space. Dressed in classic colors making them a versatile addition to any decor. A step up from basic office supplies, these paper clips can be used for stationery, fasteners, envelopes, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- SAKURA Solid Paint Marker Low Temperature, Green Color Family, 12PK (XSC-T-29)
- CANON 1288C001 (CL-244) Ink, Color (1288C001)
- AVERY Dividers, Index, Sidetab, G 25PK (AVE01407)
- U BRANDS Paper Clips, Medium, Gold, 1000PK (3619U0624)
- BUSINESS SOURCE Vinyl coated Gem Clips Giant for Paper Rust Resistant, PK250 (01604)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- THE PENCIL GRIP The Classics™ Paper Clips, 2in, Assorted Colors, PK720 (TPG238)
- U Brands Paper Clips