Shop All Paper Clips
U Brands
Paper Clips, Medium, Gold, 1000PK
Mfr # 3619U0624
Zoro # G005674746
product price: $13.75
/pk 1000, $0.01/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Material Steel
- Finish Vinyl-Coated
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3619U0624
- Zoro # G005674746
- UPC # 843463136196
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Medium |
Details
Item | Clips/Clamps |
Material | Steel |
Finish | Vinyl-Coated |
Color | Gold |
Description
U Brands Paper Clips are designed to class up any office or work space. Dressed in classic colors making them a versatile addition to any decor. A step up from basic office supplies, these paper clips can be used for stationery, fasteners, envelopes, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- OIC Paper Clips, Size 1, Standard, .034 Gauge, 1000/PK, Silver PK (OIC99911)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- UNIVERSAL Paper Clip (UNV72210BX)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- ACCO Acco® Economy No. 1 Non-Skid Paper Clips, Silver, 1000/Pack (72385)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- U Brands Paper Clips