Shop All Dry Erase Board Accessories
U Brands
Microfiber Shag Dry Erase Board Eraser, 2 1/2 x 5 x 1
Mfr # 582U04-16
Zoro # G5228299
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Height 1"
- Color Blue Gray
- Width 2.5"
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 582U04-16
- Zoro # G5228299
- UPC # 812296025823
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1" |
Width | 2.5" |
Depth | 5" |
Details
Material | Microfiber |
Color | Blue Gray |
Application | All Dry Erase |
Weight | 0.08 lbs |
Description
U Brands Microfiber Shag Dry Erase Board Eraser, 2 1/2 x 5 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- U BRANDS 50 ft. Dry Erase Magnetic Tape Roll, White (UBRFM2018)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- GLOBAL EQUIPMENT Global Industrial Dry Erase Eraser (ERASER1)
- U Brands Dry Erase Board Accessories