Shop All Dry Erase Boards
U Brands
Melamine Dry Erase Board, 36 x 24, White Surface, Silver Frame
Mfr # 031U0001
Zoro # G701859928
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 031U0001
- Zoro # G701859928
- UPC # 812296020316
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminum |
Frame Color | Silver |
Color | White |
Includes | Mounting Hardware |
Material | Aluminum |
Board Style | Dry-Erase |
Board Material | Melamine |
For Use | Dry Erase Markers; Classroom; Conference Room; Home Office |
Weight | 5.5 lbs |
For Use With | Dry Erase Markers |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
Melamine dry erase board is ideal for light use in small offices and at home. With ongoing care and cleaning, the surface is capable of providing excellent performance for years. Simply use any dry erase board spray or wet/dry board wipes daily to keep your board's surface like new. Featuring strong, rigid construction, with a bright aluminum frame and thick insulation between the backing and writing surface, this board is more than capable of lasting for decades. Though this board works well with all dry erase markers, try U Brands dry erase markers for the ultimate writing and eras-ability experience. Universal mounting system allows you to hang the board vertically or horizontally, to fit into your allocated space as you see fit. Packaged with extra-supportive corrugate material that cradle and protects during shipping and delivery (all corrugated material can be recycled once unpacked).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- STAEDTLER Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK36 (3200TB36)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- AVERY Avery® Ready Index® Table of Contents Dividers 11129, 31-Tab Set (7278211129)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- U Brands Dry Erase Boards